CRC Industries 14059 RTV Silicone Adhesive/Sealants, 8 oz. | Graybar Store
CRC Industries - RTV Silicone Adhesive/Sealants, 8 oz. - 14059
+ / - Hover over image to Zoom
Other Views

    RTV Silicone Adhesive/Sealants, 8 oz.

    Manufacturer: CRC Industries
    Manufacturer #: 14059
    SKU: 92121638
    $26.57
    Checking Pricing
         
    Packaging:8 oz tube
    Material:RTV Silicone
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 14059
    • Color Red
    • Application Insulate and Seal Windows, Doors. Joints and Cracks
    • Type General-Purpose Sealant
    • Material RTV Silicone
    • Packaging 8 oz tube
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Red rtv silicone adhesive/sealants 8 oz. pressurized tube with Select a Bead red paste.