CRC Industries 14073 RTV Sealant | Graybar Store
CRC Industries - RTV Sealant - 14073
+ / - Hover over image to Zoom
Other Views

    RTV Sealant

    Manufacturer: CRC Industries
    Manufacturer #: 14073
    SKU: 99486616
    $10.82
    Checking Pricing
         
    Packaging:12 Ounce Cartridge
    Material:RTV Silicone
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 14073
    • Color Clear
    • Application Insulate and Seal Windows, Doors. Joints and Cracks
    • Type General-Purpose Sealant
    • Material RTV Silicone
    • Packaging 12 Ounce Cartridge
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    RTV silicone fast dispensing cartridge.
    The RTV Silicone Sealants are dispensed in caulk-type cartridges with Screw Nozzle
    • Clear formulation - barely visible
    • Not VOC Compliant for California & OTC
    • Water-tight seal
    • 12Ounce