CRC Industries 14056 RTV Pressurized Sealant | Graybar Store
CRC Industries - RTV Pressurized Sealant - 14056
+ / - Hover over image to Zoom
Other Views

    RTV Pressurized Sealant

    Manufacturer: CRC Industries
    Manufacturer #: 14056
    SKU: 90075891
    $26.03
    Checking Pricing
         
    Packaging:8 Ounce Pressurized Can
    Material:RTV Silicone
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 14056
    • Color White
    • Application For Filling Gaps, Gearboxes, Pumps, Motors And For General Gasket Sealing
    • Type General-Purpose Sealant
    • Material RTV Silicone
    • Packaging 8 Ounce Pressurized Can
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    RTV Silicone in 8 Ounce Pressurized Tube
    • For general-purpose sealing, bonding, protecting and waterproofing applications
    • White formulation is designed for high moisture, indoor/outdoor applications
    • Sealing, bonding, protection & waterproofing in HVAC, electrical, construction, metal working, for filling gaps between mating parts, gearboxes, pumps, motors & for general gasket sealing
    • Non-flammable