CRC Industries 14055 RTV Pressurized Sealant | Graybar Store
CRC Industries - RTV Pressurized Sealant - 14055
+ / - Hover over image to Zoom
Other Views

    RTV Pressurized Sealant

    Manufacturer: CRC Industries
    Manufacturer #: 14055
    SKU: 90075890
    $25.74
    Checking Pricing
         
    Packaging:8 Ounce Pressurized Can
    Material:RTV Silicone
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 14055
    • Color Clear
    • Application For Filling Gaps, Gearboxes, Pumps, Motors And For General Gasket Sealing
    • Type General-Purpose Sealant
    • Material RTV Silicone
    • Packaging 8 Ounce Pressurized Can
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    RTV Silicone in 8 ounce pressurized tube.
    • ClearRTV Silicone Sealant Pressurized Tube, Clear, Seals, bonds, waterproofs and protects quickly and easily
    • Clear
    • Not VOC Compliant for California & OTC
    • Water-tight seal