Ideal Industries 92-610 RTQ™ Universal Compression Connector for RG-59 Dual / Tri / and Quad, Jar of 50 | Graybar Store
Ideal Industries - RTQ™ Universal Compression Connector for RG-59 Dual / Tri / and Quad, Jar of 50 - 92-610
+ / - Hover over image to Zoom
Other Views

    RTQ™ Universal Compression Connector for RG-59 Dual / Tri / and Quad, Jar of 50

    Manufacturer: Ideal Industries
    Manufacturer #: 92-610
    SKU: 25362977
    $44.78
    Checking Pricing
         
    Cable Type:RG-59 Dual / Tri / Quad Shield
    Termination:Compression
    Construction:1 Piece
    Package Quantity:Jar of 50
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 92-610
    • Cable Type RG-59 Dual / Tri / Quad Shield
    • Construction 1 Piece
    • Termination Compression
    • Connector Type F-Connector
    • Ohm Rating 75
    • Package Quantity Jar of 50
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    RTQ™ universal compression F-connector for use with RG-59 Dual / Tri / and Quad Shield cable, jar of 50.
    • For 5Mhz to 3GHz applications including CCTV and Broadband
    • Better RF performance and easier cable insertion
    • Nickel-plated, brass construction for superior corrosion resistance
    • Moisture-inhibiting rear seal design