Ideal Industries 89-211 RTQ™ Universal Compression Connector for RG-11, Card of 10 | Graybar Store
Ideal Industries - RTQ™ Universal Compression Connector for RG-11, Card of 10 - 89-211
+ / - Hover over image to Zoom
Other Views

    RTQ™ Universal Compression Connector for RG-11, Card of 10

    Manufacturer: Ideal Industries
    Manufacturer #: 89-211
    SKU: 25362976
    $82.47
    Checking Pricing
         
    Cable Type:RG-11 Dual Shield
    Termination:Compression
    Construction:1 Piece
    Package Quantity:Card of 10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 89-211
    • Cable Type RG-11 Dual Shield
    • Construction 1 Piece
    • Termination Compression
    • Connector Type F-Connector
    • Ohm Rating 75
    • Package Quantity Card of 10
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Compression 1-piece F-connector for use with RG-11 cable, card of 10.
    • For 5Mhz to 3GHz applications including CCTV and Broadband
    • Better RF performance and easier cable insertion
    • Nickel-plated, brass construction for superior corrosion resistance
    • Moisture-inhibiting rear seal design