Hubbell Wiring Device - Kellems HBL7301A RTP 60A 3 Phase Y 120/208V 4P4W NEMA 18 60R Non Grounding Straight Blade Single Receptacle, Black | Graybar Store
Hubbell Wiring Device - Kellems - RTP 60A 3 Phase Y 120/208V 4P4W NEMA 18 60R Non Grounding Straight Blade Single Receptacle, Black - HBL7301A
+ / - Hover over image to Zoom
Other Views

    RTP 60A 3 Phase Y 120/208V 4P4W NEMA 18 60R Non Grounding Straight Blade Single Receptacle, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7301A
    SKU: 90077886
    $127.60
    Checking Pricing
         
    Receptacle Configuration:4-Pole, 4-Wire
    Amperage:60A
    Voltage Rating:3-Phase 120/208V
    Color:Black
    NEMA Rating:NEMA 18-60R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7301A
    • Color Black
    • Amperage 60A
    • Ground Non-Grounding
    • Materials RTP
    Product Overview:
    Black RTP 60A 3 phase Y 120/208V 4P4W NEMA 18 60R non grounding straight blade single receptacle.