Hubbell Wiring Device - Kellems HBL8350A RTP 50A 3 Phase Y 120/208V 4P4W NEMA 18 50R Non Grounding Straight Blade Single Receptacle, Black | Graybar Store
Hubbell Wiring Device - Kellems - RTP 50A 3 Phase Y 120/208V 4P4W NEMA 18 50R Non Grounding Straight Blade Single Receptacle, Black - HBL8350A
+ / - Hover over image to Zoom
Other Views

    RTP 50A 3 Phase Y 120/208V 4P4W NEMA 18 50R Non Grounding Straight Blade Single Receptacle, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL8350A
    SKU: 92078067
    $98.19
    Checking Pricing
         
    Receptacle Configuration:4-Pole, 4-Wire
    Amperage:50A
    Voltage Rating:3-Phase 120/208V
    Color:Black
    NEMA Rating:NEMA 18-50R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL8350A
    • Color Black
    • Amperage 50A
    • Ground Non-Grounding
    • Materials RTP
    Product Overview:
    Black RTP 50A 3 phase Y 120/208V 4P4W NEMA 18 50R non grounding straight blade single receptacle.