Hubbell Wiring Device - Kellems HBL9365 RTP 50A 277V Straight Blade Single Receptacle, Black | Graybar Store
Hubbell Wiring Device - Kellems - RTP 50A 277V Straight Blade Single Receptacle, Black - HBL9365
+ / - Hover over image to Zoom
Other Views

    RTP 50A 277V Straight Blade Single Receptacle, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL9365
    SKU: 88127879
    $45.74
    Checking Pricing
         
    Receptacle Configuration:2-Pole, 3-Wire
    Amperage:50A
    Voltage Rating:277V
    Color:Black
    NEMA Rating:NEMA 7-50R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL9365
    • Color Black
    • Amperage 50A
    • Ground Grounding
    • Materials RTP
    Product Overview:
    Black RTP 50A 277V 2P3W NEMA 7 50R straight blade single receptacle.