Allen Tel ATRA8F RS232 Adapter Kit | Graybar Store
Allen Tel - RS232 Adapter Kit - ATRA8F
+ / - Hover over image to Zoom
Other Views

    RS232 Adapter Kit

    Manufacturer: Allen Tel
    Manufacturer #: ATRA8F
    SKU: 88308237
    $3.14
    Checking Pricing
         
    Connectors:RS232 to 8-Conductor
    Shielding:Non Shielded
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # ATRA8F
    • Connectors RS232 to 8-Conductor
    • Gender Female
    • Shielding Non Shielded
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    An 8-conductor jack to female RS232 adapter kit equipped with (2) 3.5 inch red straps.
    • Permits two RS232 equipped computers to be connected to each other over short distances without the need for two modems
    • Compatible with most RS232 devices
    • Supplied in kit form to allow flexibility in wiring schemes
    • UL Listed and CSA Listed