Crouse Hinds (Eaton) RSP66 RS Series Hub Plate | Graybar Store
Crouse Hinds (Eaton) - RS Series Hub Plate - RSP66
+ / - Hover over image to Zoom
Other Views

    RS Series Hub Plate

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: RSP66
    SKU: 88074658
    $76.16
    Checking Pricing
         
    Material:Feraloy Iron Alloy
    Additional Features:Condulet
    Connections:Threaded / Set Screw
    Length:6-1/4 in.
    Height (Inches):2
    Hub Size (Inches):3/4 in.
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # RSP66
    • Connections Threaded / Set Screw
    • Application RS and RMS Series Junction Box
    • Additional Features Condulet
    • Height (Inches) 2
    • Hub Size (Inches) 3/4 in.
    Product Overview:
    2 2 HUB PLATE 8 1/2 X 4 SIDES OF RS/RSM