Crouse Hinds (Eaton) RSP55 RS Series Hub Plate | Graybar Store
Crouse Hinds (Eaton) - RS Series Hub Plate - RSP55
+ / - Hover over image to Zoom
Other Views

    RS Series Hub Plate

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: RSP55
    SKU: 88074655
    $76.63
    Checking Pricing
         
    Material:Iron
    Additional Features:Accepts Wide Range of Hub Plates Permitting Varied Hub Arrangements and Sizes
    Hub Size (Inches):1-1/2
    No. of Hubs:2
    Brand or Series:RS
    Material Finish:Aluminum; Electrogalvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # RSP55
    • Application RS and RMS Series Junction Box
    • Additional Features Accepts Wide Range of Hub Plates Permitting Varied Hub Arrangements and Sizes
    • Brand or Series RS
    • Hub Size (Inches) 1-1/2
    Product Overview:
    Eaton® Crouse-Hinds® Conduit Hub Plates, Iron, Aluminum Acrylic Paint; Electro-Galvanized, Hub Size (Inches): 1-1/2 in, No. of Hubs: 2