Crouse Hinds (Eaton) RSP5 RS Series Hub Plate | Graybar Store
Crouse Hinds (Eaton) - RS Series Hub Plate - RSP5
+ / - Hover over image to Zoom
Other Views

    RS Series Hub Plate

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: RSP5
    SKU: 88074654
    $52.03
    Checking Pricing
         
    Material:Electrogalvanized With Aluminum Acrylic Painted Feraloy Iron Alloy
    Additional Features:For Use With 8-1/2 In X 4 In Sides Of Box
    Size:1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # RSP5
    • Size 1-1/2 in.
    • Application RS and RMS Series Junction Box
    • Additional Features For Use With 8-1/2 In X 4 In Sides Of Box
    Product Overview:
    1 1/2 1 HUB PLATE 8 1/2 X 4 SIDES OF RS