GE Lighting RS Series 6 in. LED Downlights | Graybar Store
GE Lighting - RS Series 6 in. LED Downlights
+ / - Hover over image to Zoom
Other Views

    RS Series 6 in. LED Downlights

    Manufacturer: GE Lighting
         

    the Lumination RS6 LED downlights install in just minutes into most six-inch recessed housings, make the RS6 ideal for use in both retrofit and new construction applications.

    • CRI 80
    • 700 Lumens
    • Dimmable
    • Wide distribution patterns
    • Damp location rating
    • Smooth dimming down to 10%
    See More >>
    • Manufacturer GE Lighting
    • Fixture Type 6 in Housing
    • Lamp Type LED
    • Voltage 120
    • Insulation Rating IC or Non-IC
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Housing Installation
    Electrical Connector Type
    Color Temperature (Kelvin)
    Lamp Base
    Additional Features
    No. of Lamps
    Voltage Rating
    Wattage
    Color
    Air Rating
    Price
    LED10RS6/827E26P
    25670154
    Retrofit/New Construction
    Screw-In
    2700
    E26
    Pigtail
    $
    16
    .42
    /
    EA
    25670154
    Housing Installation
    Retrofit/New Construction
    Electrical Connector Type
    Screw-In
    Color Temperature (Kelvin)
    2700
    Lamp Base
    E26
    Additional Features
    Pigtail
    No. of Lamps
    Voltage Rating
    Wattage
    Color
    Air Rating
    $
    16
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED10RS6/830GUP
    25651704
    Retrofit/New Construction
    Plug-In
    3000
    GU24
    Pigtail
    $
    16
    .42
    /
    EA
    25651704
    Housing Installation
    Retrofit/New Construction
    Electrical Connector Type
    Plug-In
    Color Temperature (Kelvin)
    3000
    Lamp Base
    GU24
    Additional Features
    Pigtail
    No. of Lamps
    Voltage Rating
    Wattage
    Color
    Air Rating
    $
    16
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED10RS6/827GUP
    25651703
    Retrofit/New Construction
    Plug-In
    2700
    GU24
    Pigtail
    $
    16
    .42
    /
    EA
    25651703
    Housing Installation
    Retrofit/New Construction
    Electrical Connector Type
    Plug-In
    Color Temperature (Kelvin)
    2700
    Lamp Base
    GU24
    Additional Features
    Pigtail
    No. of Lamps
    Voltage Rating
    Wattage
    Color
    Air Rating
    $
    16
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED10RS6/830E26P
    25671917
    Retrofit/New Construction
    Screw-In
    3000
    E26
    Pigtail
    $
    16
    .42
    /
    EA
    25671917
    Housing Installation
    Retrofit/New Construction
    Electrical Connector Type
    Screw-In
    Color Temperature (Kelvin)
    3000
    Lamp Base
    E26
    Additional Features
    Pigtail
    No. of Lamps
    Voltage Rating
    Wattage
    Color
    Air Rating
    $
    16
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED10RS6/840E26P
    25818753
    BR30; E26
    1
    120 V
    10 W
    White
    Non-Airtight
    $
    16
    .86
    /
    EA
    25818753
    Housing Installation
    Electrical Connector Type
    Color Temperature (Kelvin)
    Lamp Base
    BR30; E26
    Additional Features
    No. of Lamps
    1
    Voltage Rating
    120 V
    Wattage
    10 W
    Color
    White
    Air Rating
    Non-Airtight
    $
    16
    .86
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25670154 SKU, 25670154 ANALYTICS...
    Color Temperature (Kelvin)
    2700
    Lamp Base
    E26
    Additional Features
    Pigtail
    No. of Lamps
    Voltage Rating
    Wattage
    Color
    Air Rating
    Price
    $
    16
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25651704 SKU, 25651704 ANALYTICS...
    Color Temperature (Kelvin)
    3000
    Lamp Base
    GU24
    Additional Features
    Pigtail
    No. of Lamps
    Voltage Rating
    Wattage
    Color
    Air Rating
    Price
    $
    16
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25651703 SKU, 25651703 ANALYTICS...
    Color Temperature (Kelvin)
    2700
    Lamp Base
    GU24
    Additional Features
    Pigtail
    No. of Lamps
    Voltage Rating
    Wattage
    Color
    Air Rating
    Price
    $
    16
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25671917 SKU, 25671917 ANALYTICS...
    Color Temperature (Kelvin)
    3000
    Lamp Base
    E26
    Additional Features
    Pigtail
    No. of Lamps
    Voltage Rating
    Wattage
    Color
    Air Rating
    Price
    $
    16
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25818753 SKU, 25818753 ANALYTICS...
    Color Temperature (Kelvin)
    Lamp Base
    BR30; E26
    Additional Features
    No. of Lamps
    1
    Voltage Rating
    120 V
    Wattage
    10 W
    Color
    White
    Air Rating
    Non-Airtight
    Price
    $
    16
    .86
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available