GE Lighting LED10RS6/830E26P RS Series 6 in. LED Downlight, E26 Base, 3000K | Graybar Store
GE Lighting - RS Series 6 in. LED Downlight, E26 Base, 3000K - LED10RS6/830E26P
+ / - Hover over image to Zoom
Other Views

    RS Series 6 in. LED Downlight, E26 Base, 3000K

    Manufacturer: GE Lighting
    Manufacturer #: LED10RS6/830E26P
    SKU: 25671917
    $16.42
    Checking Pricing
         
    Housing Installation:Retrofit/New Construction
    Electrical Connector Type:Screw-In
    Color Temperature (Kelvin):3000
    Lamp Base:E26
    Additional Features:Pigtail
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED10RS6/830E26P
    • Additional Features Pigtail
    • Color Temperature (Kelvin) 3000
    • Electrical Connector Type Screw-In
    • Fixture Type 6 in Housing
    • Housing Installation Retrofit/New Construction
    • Lamp Base E26
    • Lamp Type LED
    • Voltage 120
    • Insulation Rating IC or Non-IC
    Product Overview:
    RS Series LED downlight with screw-in E26 base pigtail attachment and 3000K color temperature for use on retrofit and new construction 6 in. housing applications.
    • 10W
    • Instant-on
    • Matte white finish
    • Standard 120V dimming
    • Pigtail base attachment
    • Alternate part number: 85160
    • 5 year limited warranty