GE Lighting RS Series 6 in. 13W LED Downlights | Graybar Store
GE Lighting - RS Series 6 in. 13W LED Downlights
+ / - Hover over image to Zoom
Other Views

    RS Series 6 in. 13W LED Downlights

    Manufacturer: GE Lighting
         

    the Lumination RS6 LED downlights install in just minutes into most six-inch recessed housings, make the RS6 ideal for use in both retrofit and new construction applications.

    • CRI 80
    • 1000 Lumens
    • Dimmable
    • Wide distribution patterns
    • Damp location rating
    • Smooth dimming down to 10%
    See More >>
    • Manufacturer GE Lighting
    • Fixture Type 6 in. Housing
    • Lamp Type LED
    • Voltage 120
    • Insulation Rating IC or Non-IC
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Housing Installation
    Electrical Connector Type
    Color Temperature (Kelvin)
    Lamp Base
    Additional Features
    Price
    LED13RS6/827E26P
    25653811
    Retrofit/New Construction
    Screw-In
    2700
    E26
    Pigtail
    $
    19
    .01
    /
    EA
    25653811
    Housing Installation
    Retrofit/New Construction
    Electrical Connector Type
    Screw-In
    Color Temperature (Kelvin)
    2700
    Lamp Base
    E26
    Additional Features
    Pigtail
    $
    19
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED13RS6/830GUP
    25703525
    Retrofit/New Construction
    Plug-In
    3000
    GU24
    Pigtail
    $
    22
    .27
    /
    EA
    25703525
    Housing Installation
    Retrofit/New Construction
    Electrical Connector Type
    Plug-In
    Color Temperature (Kelvin)
    3000
    Lamp Base
    GU24
    Additional Features
    Pigtail
    $
    22
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED13RS6/830E26P
    25653812
    Retrofit/New Construction
    Screw-In
    3000
    E26
    Pigtail
    $
    19
    .01
    /
    EA
    25653812
    Housing Installation
    Retrofit/New Construction
    Electrical Connector Type
    Screw-In
    Color Temperature (Kelvin)
    3000
    Lamp Base
    E26
    Additional Features
    Pigtail
    $
    19
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25653811 SKU, 25653811 ANALYTICS...
    Color Temperature (Kelvin)
    2700
    Lamp Base
    E26
    Additional Features
    Pigtail
    Price
    $
    19
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25703525 SKU, 25703525 ANALYTICS...
    Color Temperature (Kelvin)
    3000
    Lamp Base
    GU24
    Additional Features
    Pigtail
    Price
    $
    22
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25653812 SKU, 25653812 ANALYTICS...
    Color Temperature (Kelvin)
    3000
    Lamp Base
    E26
    Additional Features
    Pigtail
    Price
    $
    19
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available