GE Lighting RS Series 4 in. LED Downlights | Graybar Store
GE Lighting - RS Series 4 in. LED Downlights
+ / - Hover over image to Zoom
Other Views

    RS Series 4 in. LED Downlights

    Manufacturer: GE Lighting
         

    The Lumination RS4 LED downlights install in just minutes into most four-inch recessed housings, make the RS4 ideal for use in both retrofit and new construction applications.

    • CRI 80
    • 700 Lumens
    • Dimmable
    • Wide distribution patterns
    • Damp location rating
    • Smooth dimming down to 10%
    See More >>
    • Manufacturer GE Lighting
    • Fixture Type 4 in. Housing
    • Lamp Type LED
    • Voltage 120
    • Insulation Rating IC or Non-IC
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Housing Installation
    Electrical Connector Type
    Color Temperature (Kelvin)
    Lamp Base
    Additional Features
    Price
    LED10RS4/830E26P
    25651706
    Retrofit/New Construction
    Screw-In
    3000
    E26
    Pigtail
    $
    15
    .56
    /
    EA
    25651706
    Housing Installation
    Retrofit/New Construction
    Electrical Connector Type
    Screw-In
    Color Temperature (Kelvin)
    3000
    Lamp Base
    E26
    Additional Features
    Pigtail
    $
    15
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED10RS4/830GUP
    25651708
    Retrofit/New Construction
    Plug-In
    3000
    GU24
    Pigtail
    $
    15
    .56
    /
    EA
    25651708
    Housing Installation
    Retrofit/New Construction
    Electrical Connector Type
    Plug-In
    Color Temperature (Kelvin)
    3000
    Lamp Base
    GU24
    Additional Features
    Pigtail
    $
    15
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED10RS4/827E26P
    25651705
    Retrofit/New Construction
    Screw-In
    2700
    E26
    Pigtail
    $
    15
    .56
    /
    EA
    25651705
    Housing Installation
    Retrofit/New Construction
    Electrical Connector Type
    Screw-In
    Color Temperature (Kelvin)
    2700
    Lamp Base
    E26
    Additional Features
    Pigtail
    $
    15
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED10RS4/827GUP
    25651707
    Retrofit/New Construction
    Plug-In
    2700
    GU24
    Pigtail
    $
    15
    .56
    /
    EA
    25651707
    Housing Installation
    Retrofit/New Construction
    Electrical Connector Type
    Plug-In
    Color Temperature (Kelvin)
    2700
    Lamp Base
    GU24
    Additional Features
    Pigtail
    $
    15
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25651706 SKU, 25651706 ANALYTICS...
    Color Temperature (Kelvin)
    3000
    Lamp Base
    E26
    Additional Features
    Pigtail
    Price
    $
    15
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25651708 SKU, 25651708 ANALYTICS...
    Color Temperature (Kelvin)
    3000
    Lamp Base
    GU24
    Additional Features
    Pigtail
    Price
    $
    15
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25651705 SKU, 25651705 ANALYTICS...
    Color Temperature (Kelvin)
    2700
    Lamp Base
    E26
    Additional Features
    Pigtail
    Price
    $
    15
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25651707 SKU, 25651707 ANALYTICS...
    Color Temperature (Kelvin)
    2700
    Lamp Base
    GU24
    Additional Features
    Pigtail
    Price
    $
    15
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available