Fluke RS-1007 PRO Analog Clamp Meter | Graybar Store
Fluke - Analog Clamp Meter - RS-1007 PRO
+ / - Hover over image to Zoom
Other Views

    Analog Clamp Meter

    Manufacturer: Fluke
    Manufacturer #: RS-1007 PRO
    SKU: 25318473
    $180.26
    Checking Pricing
         
    Power Source:1.5 AAA Battery V
    Rating:600 V Cat IV; 600 V RMS Cat IV; 750 V Cat III; 750 V RMS up to 400 Hz
    Display Type:Analog Scale
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # RS-1007 PRO
    • Display Type Analog Scale
    • Power Source 1.5 AAA Battery V
    • Rating 600 V Cat IV; 600 V RMS Cat IV; 750 V Cat III; 750 V RMS up to 400 Hz
    • For Use With Amprobe RS-1007 PRO CAT IV 1000A Analog Clamp Meter
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Amprobe® Analog Clamp Meter, Power Source: 1.5 AAA Battery V, Rating: 600 V Cat IV; 600 V RMS Cat IV; 750 V Cat III; 750 V RMS up to 400 Hz; Display Type: Analog Scale with Clamping Needle, Includes Test Leads, AAA Battery, User Manual, Carry Case