Panduit FLB Fiber-Duct™ Routing System | Graybar Store
Panduit - Fiber-Duct™ Routing System - FLB
+ / - Hover over image to Zoom
Other Views

    Fiber-Duct™ Routing System

    Manufacturer: Panduit
    Manufacturer #: FLB
    SKU: 98407692
    $14.01
    Checking Pricing
         
    Height (Inches):4.49
    Dimensions:6.74 L x 4.49 H x 2 D in
    Length:6.74 in.
    Use With:2 x 2 Fiber-Duct Systems; 4 x 4 Fiber-Duct Systems
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FLB
    • Dimensions 6.74 L x 4.49 H x 2 D in
    • Application Fiber Optic Cables; High Performance Copper Cables
    • Type L Wall Mount Bracket
    • Height (Inches) 4.49
    Product Overview:
    Fiber-Duct™ Routing System, Steel, Dimensions: 6.74 L x 4.49 H x 2 D in