Panduit FRBC6X4BL Routing System | Graybar Store
Panduit - Routing System - FRBC6X4BL
+ / - Hover over image to Zoom
Other Views

    Routing System

    Manufacturer: Panduit
    Manufacturer #: FRBC6X4BL
    SKU: 22124997
    $23.49
    Checking Pricing
         
    Dimensions:4 W x 8.34 L x 4.40 H in
    Fitting Type:Coupler
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRBC6X4BL
    • Color Black
    • Dimensions 4 W x 8.34 L x 4.40 H in
    Product Overview:
    QuikLock™ Routing System, ABS, Black, Dimensions: 4 W x 8.34 L x 4.40 H in