Phoenix Contact 2701875 Router | Graybar Store
Phoenix Contact - Router - 2701875
+ / - Hover over image to Zoom
Other Views

    Router

    Manufacturer: Phoenix Contact
    Manufacturer #: 2701875
    SKU: 25722461
    $1,115.94
    Checking Pricing
         
    Additional Features:Transmission Speed 10/100 Mbps
    Dimensions:130 H x 45 W x 114 D mm
    No. of Ports:6
    Voltage (Volts):24 (Redundant)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2701875
    • Dimensions 130 H x 45 W x 114 D mm
    • Voltage (Volts) 24 (Redundant)
    • No. of Ports 6
    • Additional Features Transmission Speed 10/100 Mbps
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Router, Voltage (Volts): 24 (Redundant) V dc, No. of Ports: 6, Dimensions: 130 H x 45 W x 114 D mm