Thomas and Betts E365D-CAR Round WeatherProof T-Box with (5) 1/2 in. Knockouts | Graybar Store
Thomas and Betts - Round WeatherProof T-Box with (5) 1/2 in. Knockouts - E365D-CAR
+ / - Hover over image to Zoom
Other Views

    Round WeatherProof T-Box with (5) 1/2 in. Knockouts

    Manufacturer: Thomas and Betts
    Manufacturer #: E365D-CAR
    SKU: 88054512
    $9.30
    Checking Pricing
         
    Box Depth (Inches):1-1/2 in.
    Hub Size (Inches):1/2
    No. of Gangs:Round
    No. of Hubs:5
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E365D-CAR
    • Color Grey
    • Box Depth (Inches) 1-1/2 in.
    • Hub Size (Inches) 1/2
    • Materials PVC
    • No. of Gangs Round
    • No. of Hubs 5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey 4 in. round weatherproof T-Box with (5) 1/2 in. knockouts.
    • For use with non-metallic wiring systems only