Hubbell Power Systems 6806 2 in. O.D. x 9 ga. Galvanized Steel Round Washer, Bolt Dia. 3/4 in. | Graybar Store
Hubbell Power Systems - 2 in. O.D. x 9 ga. Galvanized Steel Round Washer, Bolt Dia. 3/4 in. - 6806
+ / - Hover over image to Zoom
Other Views

    2 in. O.D. x 9 ga. Galvanized Steel Round Washer, Bolt Dia. 3/4 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 6806
    SKU: 88056291
    $0.58
    Checking Pricing
         
    Size:3/4 in
    Packaging:500 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 6806
    • Size 3/4 in
    • Materials Steel
    • Packaging 500 per Pack
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Round Washer, Galvanized, 2 in. O.D. x 9 ga., Bolt Size 3/4 in., Hole Size 13/16 in.