Hubbell Power Systems 6805 1 3/4 in. O.D. x 10 ga. Galvanized Steel Round Washer, Bolt Dia. 5/8 in. | Graybar Store
Hubbell Power Systems - 1 3/4 in. O.D. x 10 ga. Galvanized Steel Round Washer, Bolt Dia. 5/8 in. - 6805
+ / - Hover over image to Zoom
Other Views

    1 3/4 in. O.D. x 10 ga. Galvanized Steel Round Washer, Bolt Dia. 5/8 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 6805
    SKU: 88056290
    $0.44
    Checking Pricing
         
    Size:5/8 in
    Packaging:500 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 6805
    • Size 5/8 in
    • Materials Steel
    • Packaging 500 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Round Washer, Galvanized, 1 3/4 in. O.D. x 10 ga., Bolt Size 5/8 in., Hole Size 11/16 in.