Hubbell Power Systems PS6803 1 3/8 in. O.D. x 12 ga. Galvanized Steel Round Washer, Bolt Dia. 1/2 in. | Graybar Store
Hubbell Power Systems - 1 3/8 in. O.D. x 12 ga. Galvanized Steel Round Washer, Bolt Dia. 1/2 in. - PS6803
+ / - Hover over image to Zoom
Other Views

    1 3/8 in. O.D. x 12 ga. Galvanized Steel Round Washer, Bolt Dia. 1/2 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PS6803
    SKU: 88056289
    $0.16
    Checking Pricing
         
    Size:1/2 in
    Packaging:1000 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PS6803
    • Size 1/2 in
    • Materials Steel
    • Packaging 1000 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Round Washer, Galvanized, 1 3/8 in. O.D. x 12 ga., Bolt Size 1/2 in., Hole Size 9/16 in.