Hubbell Power Systems PS6801 1 in. O.D. x 14 ga. Galvanized Steel Round Washer, Bolt Dia. 3/8 in. | Graybar Store
Hubbell Power Systems - 1 in. O.D. x 14 ga. Galvanized Steel Round Washer, Bolt Dia. 3/8 in. - PS6801
+ / - Hover over image to Zoom
Other Views

    1 in. O.D. x 14 ga. Galvanized Steel Round Washer, Bolt Dia. 3/8 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PS6801
    SKU: 88056288
    $0.11
    Checking Pricing
         
    Size:3/8 in
    Packaging:2500 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PS6801
    • Size 3/8 in
    • Materials Steel
    • Packaging 2500 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Round Washer, Galvanized, 1 in. O.D. x 14 ga., Bolt Size 3/8 in., Hole Size 7/16 in.