Maclean Power Systems J1089 Round Washer | Graybar Store
Maclean Power Systems - Round Washer - J1089
+ / - Hover over image to Zoom
Other Views

    Round Washer

    Manufacturer: Maclean Power Systems
    Manufacturer #: J1089
    SKU: 25396250
    $0.48
    Checking Pricing
         
    Length:2 in.
    Diameter (Inches):2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Power Systems
    • Manufacturer # J1089
    • Diameter (Inches) 2
    • Length 2 in.
    Product Overview:
    Round Washer, Hot-Rolled Carbon Steel, Length: 2 in, Diameter (Inches): 2 in