Maclean Power Systems J1088 Round Washer | Graybar Store
Maclean Power Systems - Round Washer - J1088
+ / - Hover over image to Zoom
Other Views

    Round Washer

    Manufacturer: Maclean Power Systems
    Manufacturer #: J1088
    SKU: 25348788
    $0.27
    Checking Pricing
         
    Length:1-3/4 in.
    Diameter (Inches):1-3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Power Systems
    • Manufacturer # J1088
    • Diameter (Inches) 1-3/4
    • Length 1-3/4 in.
    • SAP Material Type ZSTD
    Product Overview:
    Round Washer, Hot-Dipped Galvanized Steel, Length: 1-3/4 in, Diameter (Inches): 1-3/4 in