Armorcast A6001545TA Round Vault and Cover Assembly, Fiberglass, 19 x 20 in., 20K Load Rating | Graybar Store
Armorcast - Round Vault and Cover Assembly, Fiberglass, 19 x 20 in., 20K Load Rating - A6001545TA
+ / - Hover over image to Zoom
Other Views

    Round Vault and Cover Assembly, Fiberglass, 19 x 20 in., 20K Load Rating

    Manufacturer: Armorcast
    Manufacturer #: A6001545TA
    SKU: 25720457
    $290.15
    Checking Pricing
         
    Depth (Inches):20 in.
    Nominal Opening Dimensions (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Armorcast
    • Manufacturer # A6001545TA
    • Type Underground Assembly
    • Depth (Inches) 20 in.
    • Materials Fiberglass
    • Nominal Opening Dimensions (Inches) 19 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Round vault base and cover is 20 inches deep with a 19 inch diameter. Assembly has a 20K load rating and is ANSI tier 15.