Thomas and Betts 54 C 3 1 Round Steel 1 in. Raised Cover with Tapped Ears on 2-23/32 in. Centers | Graybar Store
Thomas and Betts - Round Steel 1 in. Raised Cover with Tapped Ears on 2-23/32 in. Centers - 54 C 3 1
+ / - Hover over image to Zoom
Other Views

    Round Steel 1 in. Raised Cover with Tapped Ears on 2-23/32 in. Centers

    Manufacturer: Thomas and Betts
    Manufacturer #: 54 C 3 1
    SKU: 88254826
    $19.82
    Checking Pricing
         
    Shape:Round
    Opening:Tapped Ears on 2-23/32 in. Centers
    Raised (Inches):1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54 C 3 1
    • Materials Steel
    • Opening Tapped Ears on 2-23/32 in. Centers
    • Raised (Inches) 1
    Product Overview:
    Steel 1 in. raised cover with tapped ears on 2-23/32 in. centers for 4 in. dia. round box.