Allied Moulded Products FB-3 Round Polycarbonate Floor Box, Brass Cover, (2) 1/2 in. Hubs | Graybar Store
Allied Moulded Products - Round Polycarbonate Floor Box, Brass Cover, (2) 1/2 in. Hubs - FB-3
+ / - Hover over image to Zoom
Other Views

    Round Polycarbonate Floor Box, Brass Cover, (2) 1/2 in. Hubs

    Manufacturer: Allied Moulded Products
    Manufacturer #: FB-3
    SKU: 25372981
    $102.03
    Checking Pricing
         
    Hub Size (Inches):1/2
    No. of Hubs:2
    Box Style:Round
    Box Depth (Inches):3 in.
    Cover Type:Brass-Duplex Device Screw Plug
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # FB-3
    • Box Depth (Inches) 3 in.
    • Box Style Round
    • Cover Type Brass-Duplex Device Screw Plug
    • Hub Size (Inches) 1/2
    • Materials Polycarbonate
    • No. of Hubs 2
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Roundnon-metallic 3 in. deep wood floor box with (2) 1/2 in. hubs and brass-duplex device screw plug cover.
    • 24.5 Cubic inch capacity
    • Black floor box color
    • Designed for use in wood floors
    • Old or new work
    • Mounting: metal wing brackets/nonmetal flange floor or ceiling compression