Square D (Schneider Electric) ZCKY59 Round Plastic Rod Limit Switch Lever for ZCKG00 Heads | Graybar Store
Square D (Schneider Electric) - Round Plastic Rod Limit Switch Lever for ZCKG00 Heads - ZCKY59
+ / - Hover over image to Zoom
Other Views

    Round Plastic Rod Limit Switch Lever for ZCKG00 Heads

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZCKY59
    SKU: 92102306
    $11.22
    Checking Pricing
         
    Use With:ZCKG00 Heads Only
    Additional Features:Plastic Rod, Round, 0.25 Dia.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZCKY59
    • Additional Features Plastic Rod, Round, 0.25 Dia.
    • Use With ZCKG00 Heads Only
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Round 0.25 in. dia. x 8.4 in. long (max.) limit switch plastic rod for use with ZCKG00 heads.
    • Length: 8.4 in. max.
    • Adjustment increment: 5° or 45°
    • Acceptable wire sizes: 14-24 AWG
    • Recommended terminal clamp torque: 13 lb-in
    • Note: Arms will not fit ZCKD heads