Square D (Schneider Electric) ZB4BW153 Round Momentary 22 mm Illuminated Pushbutton, Extended, Yellow | Graybar Store
Square D (Schneider Electric) - Round Momentary 22 mm Illuminated Pushbutton, Extended, Yellow - ZB4BW153
+ / - Hover over image to Zoom
Other Views

    Round Momentary 22 mm Illuminated Pushbutton, Extended, Yellow

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BW153
    SKU: 99528228
    $14.28
    Checking Pricing
         
    Shape of Head:Round
    Contact Operation:Momentary
    Use With:ZB4 Series Accessories
    Color:Yellow
    Type of Push:Extended
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BW153
    • Color Yellow
    • Contact Operation Momentary
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Illuminated
    • NEMA Style 1/2/3/4/12/13
    • Shape of Head Round
    • Size (mm) 22
    • Use With ZB4 Series Accessories
    • Type of Push Extended
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Illuminated 22 mm round yellow extended momentary pushbutton for use with ZB4 series.