Hubbell Wiring Device - Kellems B2527 Round Metallic Floor Box, Deep Stamped Steel, Fully Adjustable, Brass Top | Graybar Store
Hubbell Wiring Device - Kellems - Round Metallic Floor Box, Deep Stamped Steel, Fully Adjustable, Brass Top - B2527
+ / - Hover over image to Zoom
Other Views

    Round Metallic Floor Box, Deep Stamped Steel, Fully Adjustable, Brass Top

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: B2527
    SKU: 88128061
    $71.21
    Checking Pricing
         
    Bottom Knockouts (Inches):1/2 and 3/4 in.
    Side Knockouts (Inches):(1) 3/4, (1) 1 Each Side; (1) 3/4, (1) 1-1/4 Each End
    Box Depth (Inches):3-9/10 in.
    Cover Style:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # B2527
    • Bottom Knockouts (Inches) 1/2 and 3/4 in.
    • Box Depth (Inches) 3-9/10 in.
    • Cover Style Brass
    • Side Knockouts (Inches) (1) 3/4, (1) 1 Each Side; (1) 3/4, (1) 1-1/4 Each End
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Round stamped steel 3-9/10 in. deep floor box with standard bottom/side knockouts and brass top.
    • Fully adjustable
    • Minimum depth of pour: 4 inch
    • Dimensions: 4.38 x 3.88 inches
    • Before pour adjustability: 1.25 inch
    • UL Listed, CSA Certified