Arlington LVR1 Round Low Voltage Mounting Bracket, 4.375 in. Diameter | Graybar Store
Arlington - Round Low Voltage Mounting Bracket, 4.375 in. Diameter - LVR1
+ / - Hover over image to Zoom
Other Views

    Round Low Voltage Mounting Bracket, 4.375 in. Diameter

    Manufacturer: Arlington
    Manufacturer #: LVR1
    SKU: 25203623
    $2.45
    Checking Pricing
         
    Bracket:Mounting Wings
    Construction:Old Work
    Use With:Class 2 Low Voltage Only
    Diameter (Inches):4.375 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # LVR1
    • Construction Old Work
    • Bracket Mounting Wings
    • Diameter (Inches) 4.375 in.
    • Use With Class 2 Low Voltage Only
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-metallic 4.375 in. round mounting bracket for use on class 2 low voltage only on existing construction.