L. H. Dottie RMC38212 3/8 x 2 1/2 in. Zinc Plated Steel Round Head Phillips/Slotted Machine Screws (100) | Graybar Store
L. H. Dottie - 3/8 x 2 1/2 in. Zinc Plated Steel Round Head Phillips/Slotted Machine Screws (100) - RMC38212
+ / - Hover over image to Zoom
Other Views

    3/8 x 2 1/2 in. Zinc Plated Steel Round Head Phillips/Slotted Machine Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: RMC38212
    SKU: 25321609
    $40.12
    Checking Pricing
         
    Length:2-1/2 in.
    Screw Size:3/8 in.
    Additional Features:Invincibox up to 2 in; Phillips; Slotted
    Packaging:100 per Pack
    Point Type:Die Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # RMC38212
    • Additional Features Invincibox up to 2 in; Phillips; Slotted
    • Head Type Round Head, Phillips/Slotted
    • Length 2-1/2 in.
    • Materials Zinc Plated Steel
    • Point Type Die Point
    • Screw Size 3/8 in.
    • Packaging 100 per Pack
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Machine Screw, Screw Size 3/8 16 in., Head Type Round, Length 2 1/2 in., Steel, 100 Per Pack