L. H. Dottie RMS10241 10 24 x 1 in. Stainless Steel Round Head Slotted Machine Screw (100) | Graybar Store
L. H. Dottie - 10 24 x 1 in. Stainless Steel Round Head Slotted Machine Screw (100) - RMS10241
+ / - Hover over image to Zoom
Other Views

    10 24 x 1 in. Stainless Steel Round Head Slotted Machine Screw (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: RMS10241
    SKU: 25322024
    $24.90
    Checking Pricing
         
    Screw Size:10-24
    Additional Features:Invincibox up to 2 in; Slotted
    Packaging:100 per Pack
    Length:3/8 in.
    Point Type:Die Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # RMS10241
    • Additional Features Invincibox up to 2 in; Slotted
    • Head Type Pan Head
    • Length 3/8 in.
    • Materials Stainless Steel
    • Point Type Die Point
    • Screw Size 10-24
    • Packaging 100 per Pack
    • SAP Material Type ZSTD
    Product Overview:
    Machine Screw, Screw Size 10 to 24 AWG, Head Type Pan, Length 3/8 in., Stainless Steel, 100 Per Pack