L. H. Dottie RMS8321 8 32 x 1 in. Stainless Steel Round Head Slotted Machine Screws (100) | Graybar Store
L. H. Dottie - 8 32 x 1 in. Stainless Steel Round Head Slotted Machine Screws (100) - RMS8321
+ / - Hover over image to Zoom
Other Views

    8 32 x 1 in. Stainless Steel Round Head Slotted Machine Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: RMS8321
    SKU: 25321969
    $19.42
    Checking Pricing
         
    Screw Size:8-32
    Length:1 in.
    Additional Features:Invincibox up to 2 in; Slotted
    Packaging:100 per Pack
    Point Type:Die Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # RMS8321
    • Additional Features Invincibox up to 2 in; Slotted
    • Head Type Round Head, Slotted
    • Length 1 in.
    • Materials Stainless Steel
    • Point Type Die Point
    • Screw Size 8-32
    • Packaging 100 per Pack
    • SAP Material Type ZSTD
    Product Overview:
    Machine Screw, Screw Size 8 to 32 AWG, Head Type Pan, Length 1 in., Stainless Steel, 100 Per Pack