L. H. Dottie RMB103234 10 32 x 3/4 in. Solid Brass Round Head Slotted Machine Screw (100) | Graybar Store
L. H. Dottie - 10 32 x 3/4 in. Solid Brass Round Head Slotted Machine Screw (100) - RMB103234
+ / - Hover over image to Zoom
Other Views

    10 32 x 3/4 in. Solid Brass Round Head Slotted Machine Screw (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: RMB103234
    SKU: 25321534
    $25.74
    Checking Pricing
         
    Screw Size:10-32
    Length:3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # RMB103234
    • Head Type Round Head, Slotted
    • Length 3/4 in.
    • Materials Solid Brass
    • Screw Size 10-32
    • SAP Material Type ZSTD
    Product Overview:
    Round Head Machine Screw, Screw Size 10 32, Length 3/4 in., Solid Brass