Square D (Schneider Electric) ZB4BA36 Round Guarded Green 22 mm Non-Illuminated Pushbutton | Graybar Store
Square D (Schneider Electric) - Round Guarded Green 22 mm Non-Illuminated Pushbutton - ZB4BA36
+ / - Hover over image to Zoom
Other Views

    Round Guarded Green 22 mm Non-Illuminated Pushbutton

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BA36
    SKU: 99495956
    $38.42
    Checking Pricing
         
    Shape of Head:Round
    Contact Operation:Momentary/Unmarked
    Use With:ZB4 Series
    Color:Green
    Type of Push:Guarded Head
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BA36
    • Color Green
    • Contact Operation Momentary/Unmarked
    • IEC Rating PIM_Null
    • Illumination Non-Illuminated
    • NEMA Style 1/2/3/4/12/13
    • Shape of Head Round
    • Size (mm) 22
    • Use With ZB4 Series
    • Type of Push Guarded Head
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Non-illuminated 22 mm round guarded green flush momentary pushbutton for use with ZB4 series.
    • Mushroom buttonli>Unmarked button