Chatsworth 13874-001 KoldLok® Grommet, Round, (1) | Graybar Store
Chatsworth - KoldLok® Grommet, Round, (1) - 13874-001
+ / - Hover over image to Zoom
Other Views

    KoldLok® Grommet, Round, (1)

    Manufacturer: Chatsworth
    Manufacturer #: 13874-001
    SKU: 25458416
    $60.95
    Checking Pricing
         
    Height (Inches):1.9 in.
    Material:ABS; Polycarbonate
    Size:1.9 H x 5.61 Dia in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 13874-001
    • Color Black
    • Size 1.9 H x 5.61 Dia in
    • Type Round Grommet
    • Height (Inches) 1.9 in.
    • Material ABS; Polycarbonate
    Product Overview:
    CPI® Round Grommet, Size: 1.9 H x 5.61 Dia in, Black, ABS; Polycarbonate