Square D (Schneider Electric) ZCY55 Round, Glass Fiber Rod Lever, 3mm, Length 125mm | Graybar Store
Square D (Schneider Electric) - Round, Glass Fiber Rod Lever, 3mm, Length 125mm - ZCY55
+ / - Hover over image to Zoom
Other Views

    Round, Glass Fiber Rod Lever, 3mm, Length 125mm

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZCY55
    SKU: 22098753
    $3.26
    Checking Pricing
         
    Use With:XCKD, XCKP, XCKT, XCMD Limit Switches
    Additional Features:Round, Glass Fiber Rod Lever, 3mm Length=125mm
    Action:Rotary
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZCY55
    • Additional Features Round, Glass Fiber Rod Lever, 3mm Length=125mm
    • Use With XCKD, XCKP, XCKT, XCMD Limit Switches
    • Action Rotary
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Round, glass fiber rod lever-3mm with rotary action for use on XCKD, XCKP, XCKT and XCMD limit switches. Length, 125mm.