Square D (Schneider Electric) ZB4BT84 Round Flush Red 22 mm Trigger Action/Push-Pull Non-Illuminated Pushbutton | Graybar Store
Square D (Schneider Electric) - Round Flush Red 22 mm Trigger Action/Push-Pull Non-Illuminated Pushbutton - ZB4BT84
+ / - Hover over image to Zoom
Other Views

    Round Flush Red 22 mm Trigger Action/Push-Pull Non-Illuminated Pushbutton

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BT84
    SKU: 99528224
    $54.55
    Checking Pricing
         
    Color:Red
    Shape of Head:Round
    Operator Type:Trigger Action/Push-Pull
    Use With:22 mm Maintained Pushbuttons
    Size:40mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BT84
    • Color Red
    • Size 40mm
    • IEC Rating IEC 60947-1; IEC
    • Operator Type Trigger Action/Push-Pull
    • Shape of Head Round
    • Use With 22 mm Maintained Pushbuttons
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Non-illuminated 22 mm trigger action push/pull pushbutton with 40 mm red mushroom for use with ZB4 series.
    • Mushroom buttonli>Unmarked button