Allied Moulded Products PC244OWG Round Fixture Support Box | Graybar Store
Allied Moulded Products - Round Fixture Support Box - PC244OWG
+ / - Hover over image to Zoom
Other Views

    Round Fixture Support Box

    Manufacturer: Allied Moulded Products
    Manufacturer #: PC244OWG
    SKU: 25794500
    $5.62
    Checking Pricing
         
    Box Style:Round
    Additional Features:Ground Strap; Machine Tapped Fixture Holes; Round Exterior
    Construction:Old Work
    Color:Black
    Size:4 W x 3 D in
    Depth:3 in.
    Capacity (Cubic Inch):24.5 cu. in.
    Use With:Non-Metallic Sheathed Cable
    Mounting Type:Metal Wing Brackets; Non-Metal Ears Wall Compression
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # PC244OWG
    • Color Black
    • Construction Old Work
    • Size 4 W x 3 D in
    • Additional Features Ground Strap; Machine Tapped Fixture Holes; Round Exterior
    • Box Style Round
    • Capacity (Cubic Inch) 24.5 cu. in.
    • Depth 3 in.
    • Mounting Type Metal Wing Brackets; Non-Metal Ears Wall Compression
    • Material Polycarbonate
    • Use With Non-Metallic Sheathed Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    flexBOX® Round Fixture Support Box, Polycarbonate, Black, Size: 4 W x 3 D in, Box Style: Round, Mounting Type: Metal Wing Brackets; Non-Metal Ears Wall Compression