Allied Moulded Products PC223OW Round Fixture Support Box | Graybar Store
Allied Moulded Products - Round Fixture Support Box - PC223OW
+ / - Hover over image to Zoom
Other Views

    Round Fixture Support Box

    Manufacturer: Allied Moulded Products
    Manufacturer #: PC223OW
    SKU: 25097518
    $4.89
    Checking Pricing
         
    Box Style:Round
    Additional Features:Machine Tapped Fixture Holes; Round Exterior
    Construction:Old Work
    Color:Black
    Size:3-1/2 x 2-13/16 in
    Depth:2-13/16 in.
    Capacity (Cubic Inch):21.5 cu. in.
    Use With:Non-Metallic Sheathed Cable
    Mounting Type:Box Flange Wall Compression; Snap Bracket
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # PC223OW
    • Color Black
    • Construction Old Work
    • Size 3-1/2 x 2-13/16 in
    • Additional Features Machine Tapped Fixture Holes; Round Exterior
    • Box Style Round
    • Capacity (Cubic Inch) 21.5 cu. in.
    • Depth 2-13/16 in.
    • Mounting Type Box Flange Wall Compression; Snap Bracket
    • Material Polycarbonate
    • Use With Non-Metallic Sheathed Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    flexBOX® Round Fixture Support Box, Polycarbonate, Black, Size: 3-1/2 x 2-13/16 in, Box Style: Round, Mounting Type: Box Flange Wall Compression; Snap Bracket