Raco 5363-0 Round Extension Adapter | Graybar Store
Raco - Round Extension Adapter - 5363-0
+ / - Hover over image to Zoom
Other Views

    Round Extension Adapter

    Manufacturer: Raco
    Manufacturer #: 5363-0
    SKU: 93152580
    $22.78
    Checking Pricing
         
    Box Style:4 in Round
    No. of Gangs:1
    Use With:4 in Round Splice Boxes
    Knockouts:1/2 (4) in
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 5363-0
    • Box Style 4 in Round
    • Knockouts 1/2 (4) in
    • No. of Gangs 1
    • Material Aluminum
    • Use With 4 in Round Splice Boxes
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    RACO® Round Extension Adapter, Aluminum, Box Style: 4 in Round, Knockouts: (4) 1/2 in, No. of Gangs: 1