Hubbell Power Systems 012642AE Round Corner Square Shaft Product | Graybar Store
Hubbell Power Systems - Round Corner Square Shaft Product - 012642AE
+ / - Hover over image to Zoom
Other Views

    Round Corner Square Shaft Product

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 012642AE
    SKU: 89010188
    $101.60
    Checking Pricing
         
    Length:3 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 012642AE
    • Type Square Shaft
    • Length 3 ft.
    • Material of Construction Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CHANCE® Round Corner Square Shaft Product, Steel, Length: 3 ft