Maclean Power Systems D6632 Round Corner Square Lead | Graybar Store
Maclean Power Systems - Round Corner Square Lead - D6632
+ / - Hover over image to Zoom
Other Views

    Round Corner Square Lead

    Manufacturer: Maclean Power Systems
    Manufacturer #: D6632
    SKU: 25408905
    $130.38
    Checking Pricing
         
    Length:3 ft.
    Diameter (Inches):1-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Power Systems
    • Manufacturer # D6632
    • Type Lead
    • Diameter (Inches) 1-1/2
    • Length 3 ft.
    • SAP Material Type ZSTD
    Product Overview:
    Round Corner Square Lead, Length: 3 ft, Diameter (Inches): 1-1/2 in