Valcom V-1422 Round Ceiling Speakers | Graybar Store
Valcom - Round Ceiling Speakers - V-1422
+ / - Hover over image to Zoom
Other Views

    Round Ceiling Speakers

    Manufacturer: Valcom
    Manufacturer #: V-1422
    SKU: 25034291
    $135.76
    Checking Pricing
         
    Dimensions:23.75 in.Lx 23.75 in.W x 3.75 in.D (60.325 cm x 60.33 cm x 9.525 cm)
    Color / Finish:White Acrylic Enamel Finish
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1422
    • Dimensions 23.75 in.Lx 23.75 in.W x 3.75 in.D (60.325 cm x 60.33 cm x 9.525 cm)
    • Termination Style Wire Nut
    • Color / Finish White Acrylic Enamel Finish
    • Country of Origin US - USA
    Product Overview:
    Ceiling speaker that lays n a 2 ft. X2 ft. ceiling grid. The speaker includes an 8" speaker and amplifier with volume control. Exceptional frequency response for voice and music reproduction.
    • Utilizes Standard Telcom/Datacom Wiring CAT 3/5/6
    • One-Way Amplified
    • Attractive White Metal Grille
    • Baked Enamel Finish
    • Integral plenum rated backbox meets or exceeds ASTM E84 Flame and Smoke Test
    • Replaces 2 ft. x 2 ft. Ceiling Tile
    • Four seismic tabs for additional mounting integrity
    • Exceptional frequency response for voice and music reproduction