Hubbell Wiring Device - Kellems B2588 Round Cast Iron Floor Box for Wooden Floors, Brass Top | Graybar Store
Hubbell Wiring Device - Kellems - Round Cast Iron Floor Box for Wooden Floors, Brass Top - B2588
+ / - Hover over image to Zoom
Other Views

    Round Cast Iron Floor Box for Wooden Floors, Brass Top

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: B2588
    SKU: 88128067
    $53.85
    Checking Pricing
         
    Bottom Knockouts (Inches):1/2 in.
    Side Knockouts (Inches):None
    Box Depth (Inches):3-3/4 in.
    Cover Style:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # B2588
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Depth (Inches) 3-3/4 in.
    • Cover Style Brass
    • Side Knockouts (Inches) None
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Round cast iron 3-3/4 in. deep floor box with (2) 1/2 in. bottom knockouts and brass top, for wooden floors.
    • Non-adjustable
    • Dimensions: 4.19 x 3.75 inches
    • UL Listed, CSA Certified